Zoro Select

D-Ring, 1/2 In, 11, 781 lb. (Discontinued)




Key Features

  • Width 1-3/4" (Bracket)
  • For Use With Cargo Control
  • Capacity GVW (Lb.) 11,781 lb.
  • Working Load Limit 4,080 lb
  • Features 2-Hole Mounting Bracket
See all product information

Product Information

Dimensions

Width 1-3/4" (Bracket)
Diameter 1/2"
Bracket Width 1 3/4 in
Ring Dia. 1/2 in

Details

For Use With Cargo Control
Capacity GVW (Lb.) 11,781 lb.
Item D-Ring
Working Load Limit 4,080 lb
Features 2-Hole Mounting Bracket
Number of Holes 2
Material Forged steel
Capacity GVW 11,781 lb
Type D-Ring
Finish Unfinished
Includes Mounting Bracket
Sub-Category D-Ring

Description

D-Ring,1/2 In,11,781 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.