Shop All Cylinder Trucks
Zoro Select
Cylinder Truck, 1 Cylinder, 800 lb.
Mfr # 9KGM3
Zoro # G6848502
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Width 14 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Product Information
- Brand Zoro Select
- MFR # 9KGM3
- Zoro # G6848502
- Country of Origin Taiwan, Province of China
- Category Cylinder Trucks
Dimensions
Overall Height | 47 in |
Overall Width | 14 in |
Wheel Diameter | 10 in |
Wheel Width | 2 3/4 in |
Base Plate Dimensions | 8 x 14 in |
Overall Depth | 8 in |
Width | 14" |
Height | 47 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate Depth | 8 in |
Nose Plate Width | 14 in |
Overall HxWxD | 49 in x 14 in x 8 in |
Nose Plate WxD | 8 in x 14 in |
Description
1, Overall Height 47 in, Overall Width 14 in, Overall Depth 8 in, Load Capacity 800 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Yellow/Red (CL1385E ASSY)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- CM Super Strong Anchor Shackle, 10 Ton, 1 In, Galvanized (M654G)
- WERNER Ladder (PD7312-4C)
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. (7302-BK)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- ZORO SELECT Gas Cylinder Truck, Capacity 4 Cylinders (39J513)
- ZORO SELECT Portable Cylinder Lifter, 300 lb. Load Capacity (CYL-LT-1-PN)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- DAYTON Gas Cylinder Truck, 2 Cylinder Capacity (34D674)
- Zoro Select Cylinder Trucks