Shop All Cylinder Trucks
Zoro Select
Cylinder Truck, 1 Cylinder, 800 lb.
Mfr # 19G945
Zoro # G6568922
original price:
$236.86
20% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 47 in
- Overall Width 20 1/2 in
- Material Steel
- Color Green
Product Information
- Brand Zoro Select
- MFR # 19G945
- Zoro # G6568922
- Country of Origin Taiwan, Province of China
- Category Cylinder Trucks
Dimensions
Overall Height | 47 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 8 in |
Base Plate Dimensions | 8 x 14 in |
Height | 47 in |
Overall Depth | 24 in |
Width | 20" |
Handle Height | 47 in |
Axle-Mounted Wheel Dia. | 8 in |
Caster Wheel Dia. | 3 in |
Overall HxWxD | 47 in x 20 1/2 in x 24 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 7 in |
Nose Plate WxD | 7 in x 14 in |
Description
1, Overall Height 47 in, Overall Width 20 1/2 in, Overall Depth 24 in, Load Capacity 800 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 8 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in., 308 lb, Gry (LEX-POEV 80XR-SG)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- EVEREST 2" X 10Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1134)
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook w/ Latch, PL, #22, 1 Ton, Forged Alloy, Painted Orange (3924215PL)
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. (7302-BK)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KGM3)
- ZORO SELECT Medical Cylinder Cart, 1400 lb., 36 In.L (MCC-2436-5PO-83T)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 500 lb. (8DEV1)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- Zoro Select Hand Trucks & Dollies