Shop All Door Hole Cover Plates
This Product is Discontinued
Zoro Select
Cylinder Hole Cover Plate, Steel (Discontinued)
Mfr # 2MDJ9
Zoro # G2045671
This Product is Discontinued
Key Features
- Product Type Cylinder Hole Cover Plate
- Outside Dia. 2 5/8 in
- Material Steel
- Finish Chrome plated
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 2MDJ9
- Zoro # G2045671
- UPC # 190735037218
- Country of Origin China
- Category Door Hole Cover Plates
Dimensions
Outside Dia. | 2 5/8 in |
Details
Item | Cylinder Hole Cover Plate |
Product Type | Cylinder Hole Cover Plate |
Material | Steel |
Finish | Chrome plated |
Color | Silver |
For Use With | 1-3/4 in Door Thickness |
Hardware | Included |
Description
Cylinder Hole Cover Plate, Color Silver, Chrome Plated Finish, Material Steel, Outside Dia. 2 5/8 in, For Use With 1-3/4 in Door Thickness, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.