Shop All Carbide Burs
Zoro Select
Cylinder Bur SA, Carbide, Angle: 0 Degrees
Mfr # 310-006996
Zoro # G0575304
product price: $43.38
/ea
$43.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 1 in
- Trade Number SA
Product Information
- Brand Zoro Select
- MFR # 310-006996
- Zoro # G0575304
- UPC # 888226204095
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Head Dia. | 1/4 in |
Description
Piloted Die Trimmer, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Overall Length 3 in, Trade Number SA, Primary Material Application Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 50G, 1/2"X24" (82533)
- OATEY 3/4 SOLDERING FITTING BRUSH (31405)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-002184)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002714)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (47257)
- Zoro Select Carbide Burs