Shop All Cylinder Truck Accessories
Zoro Select
Cylinder Bracket, Polyethylene, 4-3/4 In.
Mfr # 3TZT6
Zoro # G4152032
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 4 3/4 in
- Width 8 1/4 in
- Diameter 3 to 14 in
- Height 4 3/4 in
Product Information
- Brand Zoro Select
- MFR # 3TZT6
- Zoro # G4152032
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Depth | 4 3/4 in |
Width | 8 1/4 in |
Diameter | 3 to 14 in |
Height | 4 3/4 in |
Compatible Cylinder Diameter (Maximum) | 14 in |
Compatible Cylinder Diameter (Minimum) | 3 in |
Details
Material | Plastic |
Item | Cylinder Bracket |
Cylinder Capacity | 1 |
Number of Cylinders Held | 1 |
Bracket Material | Plastic |
Cylinder Securing Mechanism | Chain with Safety Clip, Strap with Cinch Buckle |
Description
Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 3 in, Cylinder Securing Mechanism Chain with Safety Clip, Strap with Cinch Buckle, Bracket Material Plastic, Overall Width 8 1/4 in, Overall Height 4 3/4 in, Overall Depth 4 3/4 in, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Black (EEF1-902CW-10)
- CAMPBELL CHAIN & FITTINGS 1/2" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798895)
- BAUER LADDER Parallel Sectional Ladder, 6' Base Section with Two-Way Shoes, 17-3/4"W, 300lb Load Capacity (33326)
- HAMILTON Extra Heavy Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearing (S-EHD-63FSB)
- ZORO SELECT Double Cylinder Bracket, Steel, 25 In. W (WB2-23)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- ZORO SELECT Cylinder Bracket, 9-1/4 In. Dia., Steel (WB1-9)
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. (WB2-20)
- VESTIL 4 Cylinder Bracket Stand (CB-ST-6)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- Zoro Select Hand Trucks & Dollies