Shop All Abrasive Wheel Adapters
Zoro Select
Cut Off Wheel Mandrel
Mfr # 1F542
Zoro # G1285882
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hole (In.) 3/8
- Shank Dia. (In.) 1/4 in
- Length (In.) 2 1/8 in
- Includes Screws to Mount 3/8 in Holes
- Washer O.D. (In.) 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1F542
- Zoro # G1285882
- UPC # 044861022740
- Country of Origin India
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. (In.) | 1/4 in |
Length (In.) | 2 1/8 in |
Max. Wheel Width (In.) | 1/4 in |
Overall Length | 2 1/8 in |
Abrasive Mounting Connector Size | 3/8 in |
Tool Mounting Connector Size | 1/4 in |
Outside Flange Diameter | 3/4 in |
Details
Item | Screw Lock-Type Wheel Adapter |
Fits Hole (In.) | 3/8 |
Includes | Screws to Mount 3/8 in Holes |
Washer O.D. (In.) | 3/4 in |
Product Type | Screw Lock-Type Wheel Adapter |
Tool Mounting Connector Type | Straight Shank |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness (Maximum) | 1/4 in |
Description
Screw Lock-Type Wheel Adapter, Abrasive Mounting Connector Size 3/8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 1/8 in, Product Type Screw Lock-Type Wheel Adapter, Outside Flange Diameter 3/4 in, Compatible Wheel Thickness (Maximum) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 8x1/2in, Med, AlO (7100045907)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- CONTINENTAL ABRASIVES 2" 80 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2080)
- ECONOLINE Poppet Valve (411148)
- ZORO SELECT Adapter, Wheel Arbor (1F452)
- ZORO SELECT Adapter, Wheel Arbor (1F450)
- ZORO SELECT Cut Off Wheel Mandrel (1F544)
- ZORO SELECT Wheel Mandrel Set (1F540)
- ZORO SELECT Wheel Arbor Adapter, Fits 1/2 In Hole (1F448)
- WEILER Mounting Wheels, Combo Pack, 1/4" Stem, 1/4" & 3/8" Arbor Hole (56491)
- MERIT Threaded Mandrel (08834180239)
- Zoro Select Abrasive Wheel Adapters