Shop All Lab Dippers & Ladles
Zoro Select
Custom Dipper HDPE 12Ft L
Mfr # 106525
Zoro # G4698407
original price:
$139.97
2% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000 mL
- Material HDPE
- Handle 12 ft
- Range 100mL
- Graduation Subdivisions 100 mL
Product Information
- Brand Zoro Select
- MFR # 106525
- Zoro # G4698407
- Country of Origin United States
- Category Lab Dippers & Ladles
Dimensions
Maximum Handle Length | 12 ft |
Minimum Handle Length | 6 ft |
Overall Length - Imperial | 6 5/8 ft |
Dipper Diameter - Imperial | 5 1/4 in |
Details
Capacity | 1,000 mL |
Material | HDPE |
Handle | 12 ft |
Range | 100mL |
Graduation Subdivisions | 100 mL |
Item | Graduated Dipper |
Color | White |
Head Material | HDPE |
Grip Material | PVC |
Autoclavable | No |
Pre-Cleaned | None |
Capacity - Metric | 1 L |
Product Type | Dipper |
Standards | FDA Compliant |
Capacity - Imperial | 32 fl oz |
Features | 2 Pour Spouts, 500 mL and 1000 mL Beaker Welded to The Rigid Handle At A 45 Degrees Angle |
Removable Handle | No |
Sterile/Non-Sterile | Non-Sterile |
Shaft Material | HDPE |
Description
Graduated Dipper, Head Material HDPE, Product Type Dipper, Capacity - Metric 1 L, Capacity - Imperial 32 fl oz, Pre-Cleaned None, Color White, Overall Length - Imperial 6 5/8 ft, Graduation Subdivisions 100 mL, Dipper Diameter - Imperial 5 1/4 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 6 ft, Maximum Handle Length 12 ft, Sterilization Method Not Applicable, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- DURAC Salt Brine Plain Form Hydrometer (B61809-0100)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.5 gal. (P60H)
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- ZORO SELECT Jar Adapter for Telescopic Dipper (5305)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0001)
- ZORO SELECT Liquid Sampling Kit, HDPE, Natural White (107035-3000)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- SP BEL-ART HDPE Ladles, Capacity (mL): 250 (F36776-0000)
- Zoro Select Lab Utensils