Shop All Pipe & Tube Clamps
Zoro Select
Cushioned Clamp, 2In, Galv Gold Steel
Mfr # 22FP77
Zoro # G1818245
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 2,200 lb
- Width (In.) 1 5/8 in
- Length (In.) 2 53/64 in
- Description/Special Features For Strut Mounting of Tube, Pipe or Hose
Product Information
- Brand Zoro Select
- MFR # 22FP77
- Zoro # G1818245
- UPC # 190735936924
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Width (In.) | 1 5/8 in |
Length (In.) | 2 53/64 in |
Tube Size (In.) | 2 in |
Overall Width | 1 5/8 in |
Overall Length | 2 53/64 in |
For Copper Tube Size | 2 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 2 in |
For Maximum Outside Diameter | 2 1/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Cushion Clamp, Cushion Material TPE, For Copper Tube Size 2 in, For Maximum Outside Diameter 2 1/8 in, For Strut Channel Width 1 5/8 in, Load Capacity 2,000 lb, Maximum Operating Temperature 275 Degrees F, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- OMNIFILTER Water Filter Replacement Cartridge, 3PK (RS2-DS3-S18)
- APACHE Center Punch Preformed Galv Clamp, 2-3/4" (40029145)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007130)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- ZORO SELECT 130Hose Clamp Assort (999030520070)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500093539)
- ZORO SELECT 3-Piece Segment Clamp, 450 psi at 70F (13MHHS2.5)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 1/2 In, 7 5/8 In L (0500093596)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/2 In, 4 5/16 In L (0500345053)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (R7H51315-PP)
- Zoro Select Pipe & Tube Clamps