Shop All Shelf Brackets
Zoro Select
Curved Roller Stop, Satin Chrome, Screw-In
Mfr # 33J812
Zoro # G4980805
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Finish Satin Chrome
- Height 2 5/8 in
- Length 5 in
- Mounting Type Door Mount
Product Information
- Brand Zoro Select
- MFR # 33J812
- Zoro # G4980805
- UPC # 190735465066
- Country of Origin Taiwan, Province of China
- Category Shelf Brackets
Dimensions
Height | 2 5/8 in |
Length | 5 in |
Width | 1 5/8 in |
Details
Material | Solid Brass |
Item | Curved Roller Stop |
Finish | Satin Chrome |
Mounting Type | Door Mount |
Mounting Style | Screw-In |
Hardware | Included |
Includes | Hardware |
Mounting | Screw In |
Shop By | Closeouts |
Description
Curved Roller Stop, Mounting Type Door Mount, Finish Satin Chrome, Length 5 in, Height 2 5/8 in, Width 1 5/8 in, Mounting Style Screw-In, Material Solid Brass, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary (581-95)
- SOUTHWIRE Xl Conduit And Wire Cart 510 (56824801)
- CRAWFORD HOOK PEG DBLSTRT 8"" BULK (14480-100)
- ENCORE PAINT SUNDRY LEADERS BUCKET LID RED 5GAL (1000542)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- ZORO SELECT Lid Support Bracket, Sliding, PK2 (1HEX6)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- ZORO SELECT Utility Shelf Bracket, 20 Lx13 In H (1RBY8)
- ZORO SELECT Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets (33TZ37)
- ZORO SELECT Utility Shelf, Satin, 2x23-1/2x6-1/4In (1ECN5)
- AMORE DESIGNS Amore Designs CL32BZ Classique Bronze Shelf Bracket; 32 in. (CL32BZ)
- Zoro Select Shelf Brackets