Shop All Pegboard Hooks
Zoro Select
Curved Pegboard Hook, 2 In ID, PK10
Mfr # 5TPH7
Zoro # G0431794
product price: $12.25
/pk 10, $1.23/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 2 1/4 in
- Finish Black
- Inside Width 2 in
Product Information
- Brand Zoro Select
- MFR # 5TPH7
- Zoro # G0431794
- UPC # 190735532096
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2 1/4 in |
Inside Width | 2 in |
Hole Size | 1/4 in |
Inside Dia. | 2" |
For Pegboard Hole Size | 1/4 in |
Overall Length | 2 1/4 in |
Overall LxWxH | 2 1/4 in x 3/4 in |
Details
Material | Steel |
Finish | Black |
Hole Spacing | 1 in |
Item | Curved Pegboard Hook |
Rod Thickness | 3/16 in |
Projection | 2-1/4" |
Type | Locking Style |
Color | Black |
Hole Shape | Round |
Construction | welded |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Curved Hook |
Description
Curved Pegboard Hook, Overall Length 2 1/4 in, Overall Width 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Curved Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, Gray, 18 in L (SSB461GY)
- WESTWARD Swivel Poly Vinyl Caster with Brake, 4x1 (TT10A013SSG)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPG1)
- ZORO SELECT Double Closed Hook, Pk5 (6YE23)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPH5)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- ZORO SELECT Double-Ring Tool Holder, 7/8", PK10 (787CY7)
- Zoro Select Pegboard Hooks