Shop All Pegboard Hooks
Zoro Select
Curved J-Hook, 5/8", PK50
Mfr # 787CY4
Zoro # G906878731
product price: $6.79
/pk 50, $0.14/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 3/4 in
- Number of Hooks 50
- Overall Length 1 in
- Hook Depth 3/4 in
Product Information
- Brand Zoro Select
- MFR # 787CY4
- Zoro # G906878731
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 3/4 in |
Overall Length | 1 in |
Hook Depth | 3/4 in |
For Pegboard Hole Size | 1/4 in |
Details
Material | Steel |
Number of Hooks | 50 |
For Pegboard Hole Spacing | 1 in |
Color | Silver |
For Channel Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Number of Pieces | 50 |
Item | Curved J-Hook, 5/8 in |
Finish | Zinc Plated |
Locking System | Snap-On |
Description
Curved J-Hook, 5/8 in, Number of Bins Not Applicable, Number of Hooks 50, Number of Pieces 50, Number of Rings Not Applicable, Overall Height 3/4 in, Overall Length 1 in, Overall Width Not Applicable, 3/4 in Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- ZORO SELECT Open Head Transport Drum, Fiber, 24 gal, Unlined, Brown (7979)
- KNAPE & VOGT Bracket Shelf Twin Titnm 7In (182TI7)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-1/4 in L (DL92060)
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Pegboard Tray (6YB63)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- ZORO SELECT Tool Holder (6YE25)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPE5)
- STENS 6" Pegboard Hook / Fits 1/4" Pegboard (785-031)
- Zoro Select Pegboard Hooks