Shop All Pegboard Hooks
Zoro Select
Curved J-Hook, 1-1/2", PK50
Mfr # 787CY5
Zoro # G306878751
original price:
$8.69
10% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1 in
- Number of Hooks 50
- For Channel Spacing 1 in
- Hook Depth 1 in
Product Information
- Brand Zoro Select
- MFR # 787CY5
- Zoro # G306878751
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Height | 1 in |
Hook Depth | 1 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 1 3/4 in |
Overall LxWxH | 1 3/4 in x 1 in |
Details
Material | Steel |
Number of Hooks | 50 |
Item | Curved J-Hook, 1-1/2 in |
For Channel Spacing | 1 in |
Locking System | Snap-On |
Color | Silver |
Number of Pieces | 50 |
Finish | Zinc Plated |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Description
Curved J-Hook, 1-1/2 in, Number of Bins Not Applicable, Number of Hooks 50, Number of Pieces 50, Number of Rings Not Applicable, Overall Height 1 in, Overall Length 1 3/4 in, Overall Width Not Applicable, 1 in Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPC9)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPJ1)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- AZAR DISPLAYS 2-Piece 4" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701204)
- Zoro Select Pegboard Hooks