Shop All Curb Ramps
Zoro Select
Curb Ramp, Aluminum, 22 In. W, 24 In. L
Mfr # CRW2224
Zoro # G1300722
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Material Aluminum
- Width 22 in
- Length 24 in
- Side Rail Wedged
Product Information
- Brand Zoro Select
- MFR # CRW2224
- Zoro # G1300722
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 22 in |
Length | 24 in |
Fits Curb Size | Up to 6 in |
Length (Straight Wireway) | 24 in |
Details
Item | Curb Ramp |
Load Capacity | 600 lb |
Material | Aluminum |
Side Rail | Wedged |
Weight | 6 lb |
Material Thickness | 1/8 in |
Color | Silver |
Includes | Cutout Handle |
Surface | Punched |
Description
Curb Ramp, Load Capacity 600 lb, Width 22 in, Length 24 in, Material Aluminum, Punched Surface, Wedged Side Rail, Color Silver, Weight 6 lb, Material Thickness 1/8 in, Fits Curb Size Up to 6 in, Includes Cutout Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU58 (GRFG9T18L10000)
- PROTEKTIVE PAK ESD Tray, 20in.Lx14in.Wx14in.D, Corrugated (37750)
- WERNER 6 ft Fiberglass Stepladder, 225 lb Capacity (5906)
- ZORO SELECT Wheel Chock.Alum, W 7 In, H 8 In (19P542)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 27 In. L (CRP2727)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- BLUFF MFG Bluff Forklift Container Ramp 60 x 96 15,000 Lb. Cap. (15CR6096)
- Zoro Select Ramps