Shop All Curb Ramps
Zoro Select
Curb Ramp, Aluminum, 22 In. W, 24 In. L, Color: Silver
Mfr # CRP2224
Zoro # G4774621
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Material Aluminum
- Width 22 in
- Length 24 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # CRP2224
- Zoro # G4774621
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 22 in |
Length | 24 in |
Length (Straight Wireway) | 24 in |
Details
Item | Curb Ramp |
Load Capacity | 600 lb |
Material | Aluminum |
Color | Silver |
Surface | Punched |
Weight | 6 lb |
Material Thickness | 1/8 in |
Side Rail | 1-1/2 in |
Includes | Cutout Handle |
Description
Curb Ramp, Load Capacity 600 lb, Width 22 in, Length 24 in, Material Aluminum, Punched Surface, 1-1/2 in Side Rail, Color Silver, Weight 6 lb, Material Thickness 1/8 in, Includes Cutout Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5-1/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52350)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSE4248-6PH2FL)
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Zinc Plated, 200' per Reel (T0723227N)
- B & P MANUFACTURING Nose Plate, 18 in. x 9 in. (2002-C6)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- ZORO SELECT Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L (CRW2224-SY)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 36 In. L (CRP 2736)
- PYLE Car/Truck Curb Ramps - Driveway Rubber Threshold Car Curb-Side Bridges (PCRBDR21)
- Zoro Select Curb Ramps