Shop All Curb Ramps
Zoro Select
Curb Ramp, Alum., Yellow, 22 In. W, 24 In. L
Mfr # CRW2224-SY
Zoro # G5832233
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 600 lb
- Material Aluminum
- Width 22 in
- Length 24 in
- Material Thickness 1/8 in
Product Information
- Brand Zoro Select
- MFR # CRW2224-SY
- Zoro # G5832233
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 22 in |
Length | 24 in |
Fits Curb Size | Up to 6 in |
Length (Straight Wireway) | 24 in |
Details
Item | Curb Ramp |
Load Capacity | 600 lb |
Material | Aluminum |
Material Thickness | 1/8 in |
Surface | Punched |
Color | Yellow |
Weight | 6 lb |
Side Rail | Wedged |
Includes | Cutout Handle |
Standards | Meets OSHA Requirements |
Description
Curb Ramp, Load Capacity 600 lb, Width 22 in, Length 24 in, Material Aluminum, Punched Surface, Wedged Side Rail, Color Yellow, Weight 6 lb, Material Thickness 1/8 in, Fits Curb Size Up to 6 in, Includes Cutout Handle, Standards Meets OSHA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (MT-13)
- KEEPER 110/120V AC Electric Winch, 1500lb Sgl Line Pull W/Safety Switch (KAC15042)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS005-10CH)
- HAMILTON Swivel Pneumatic Caster, 16 in., 960 lb. (S-7016-PR)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- ZORO SELECT Curb Ramp, Aluminum, 26 In. W, 18 In. L (LCRU2618)
- ZORO SELECT Curb Ramp, Aluminum, 22 In. W, 24 In. L (CRW2224)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 36 In. L (CRP 2736)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 27 In. L (CRP2727)
- HEAVY DUTY RAMPS Shipping Container Ramp, 10 tons Capacity, Weight: 48 lb (Q9298)
- Zoro Select Ramps