Shop All Screw-In Hooks
Zoro Select
Cup, Type Hook, Brass, Length 5/8 In, PK20
Mfr # 1WBH6
Zoro # G3292195
original price:
$2.59
83% off
new price: $0.42
/pk 20, $0.02/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Basic Hook Material Steel
- Points per Hook 1
- Number of Hooks 1
Product Information
- Brand Zoro Select
- MFR # 1WBH6
- Zoro # G3292195
- UPC # 190735416075
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Hook Base Width | 1/2 in |
Hook Height | 1 1/8 in |
Thread Length | 1/2 in |
Overall Length | 1 in |
Width | 1/2" |
Length | 1-3/64" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Basic Hook Material | Steel |
Points per Hook | 1 |
Number of Hooks | 1 |
Hook Finish | Brass |
Projection | 1/2 in |
Weight | 1.4 |
Hardware | Not included |
Mounting | Screw-In |
Material | Steel |
Hook Type | Utility |
Item | Cup Hook |
Finish | Brass |
Shop By | Closeouts |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 1 1/8 in, Hook Base Width 1/2 in, Projection 1/2 in, Weight 1.4, Thread Length 1/2 in, Mounting Screw-In, Overall Length 1 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- MAG-MATE Continuous Duty Surface Demagnetizer, 12 (DSC424-120)
- AMEROCK Zinc Flex Elbow Catch (BP36752G)
- SCHLAGE Cylindrical Lock, ND80PD ATH 622 (ND80PD ATH 622)
- ZORO SELECT Cup, Type Hook, Length 1 1/2 In, PK20 (1WBK3)
- ZORO SELECT Ceiling Hook, Zinc, Length 3 3/4 In, PK20 (1WBN4)
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- ZORO SELECT Ceiling Hook, Zinc, Length 2 In, PK20 (1WBN7)
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/2 In, PK20 (1WBN8)
- ZORO SELECT Square Hook, Length 2 3/8 In, PK20 (1WBL2)
- ZORO SELECT Shoulder Hook, Brass, Length 3/4 In, PK20 (1WBK6)
- Zoro Select Screw-In Hooks