Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Cup Dispenser, 4 to 10 Oz Cups
Mfr # C3165TBLGR
Zoro # G2795536
original price:
$23.80
2% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Wall
- Food Service Dispensers Grouping Cup Dispenser
- For Use With Cup Material Foam, Paper, Plastic
- Dispenser Holds 4 to 10 oz Cups (Flat-Bottom and Cone)
- Max. Rim Diameter 3 1/4 in
Product Information
- Brand Zoro Select
- MFR # C3165TBLGR
- Zoro # G2795536
- UPC # 759376129401
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | 3 1/4 in |
Height | 17 in |
Width | 4 1/2 in |
Tube Length | 16 in |
Depth | 4 in |
Tube Dia. | 4 1/2 in |
Maximum Rim Diameter | 3 1/4 in |
Tube Diameter | 4 1/2 in |
Description
Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 4 in, Height 17 in, Width 4 1/2 in, Dispenser Holds 4 to 10 oz Cups (Flat-Bottom and Cone), Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Mounting Bracket, Maximum Rim Diameter 3 1/4 in, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter 4 1/2 in, Tube Length 16 in, USDA Certified Bio-based Products No, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli Unsweetened Cocoa Powder 8 oz. Pouch, PK6 (61703)
- MANITOWOC Filter, 17.25 X 18.25 (4040183)
- STERO Shaft Guide Roller And Keeper (0A-101281)
- BON CHEF Como, Dinner Fork, Satin Finish, 18/10, 8.25" - Black Matte , set of 12 (S4105BM)
- ZORO SELECT Toothpick Dispenser, 3-1/4"W x 4"H, Clear (228)
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- ZORO SELECT Cup Dispenser, 6 to 10 Oz Cups (C3200PGR)
- ZORO SELECT Cup Dispenser, 32 to46 Oz Cups (C3500PGR)
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H, BK (PCL3ADJ)
- ZORO SELECT Cup Dispenser, 4 1/2 to 12 Oz Cups (C3260TBLGR)
- DISPENSE RITE Dispense-Rite In-Counter Cup Dispenser, Stainless Steel, Cups 8 to 44 Oz., 2 Spring, 22inL (BFL-2)
- Zoro Select Cup, Lid, and Cutlery Dispensers