Shop All Rare Earth Magnets
Zoro Select
Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Blk
Mfr # 10E749
Zoro # G4049857
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/2 in
- Material Ceramic Magnets, Plastic Housing
- Color Black
- Height 4 5/8 in
- Type Magnetic Holder
Product Information
- Brand Zoro Select
- MFR # 10E749
- Zoro # G4049857
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3 1/2 in |
Height | 4 5/8 in |
Dia. (In.) | 3 1/2 in |
Height (In.) | 4 5/8 in |
Details
Material | Ceramic Magnets, Plastic Housing |
Color | Black |
Type | Magnetic Holder |
Includes | Non-Scratch Liner |
Item | Cup Caddy |
Application | Hold Insulated Mug, Hot or Cold Container, Lubricant and Spray Paint or Small Tools to Any Flat Ferrous Metal Surface |
For Use With | File Cabinets, Forklifts, Lockers, Toolboxes |
Holder Type | Cup |
Description
Cup Caddy, Holder Type Cup, Diameter 3 1/2 in, Height 4 5/8 in, Application Hold Insulated Mug, Hot or Cold Container, Lubricant and Spray Paint or Small Tools to Any Flat Ferrous Metal Surface, Includes Non-Scratch Liner, For Use With File Cabinets, Forklifts, Lockers, Toolboxes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: N078 26D 1-1/8 KA101 (OLY-N078-26D78-101)
- AMERIMAX HOME PRODUCTS 4Pk 4" Galv Roof Hanger (15030)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, 0 Bitted Satin Chrome, Keyed different (ILCO-15995YA-26D-0B)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 104 In., PK2 (CAS18-104)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- ZORO SELECT Shielded Magnet, Neodymium, 7 lb. Pull (10E832)
- ZORO SELECT Cup Magnet, Neodymium, 48 lb. Pull (3DXX9)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull (6YA23)
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull (10E805)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- MASTER MAGNETICS Master Magnetics Neodymium Super Magnet Assembly NA011200N with Key Ring 35 Lbs. Pull Chrome Plating - Pkg Qty 25 (NA011200NBX)
- Zoro Select Rare Earth Magnets