Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.040" dia., Nylon
Mfr # 66254442949
Zoro # G5607207
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Nylon
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 6 in
Product Information
- Brand Zoro Select
- MFR # 66254442949
- Zoro # G5607207
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.04 in |
Bristle Trim Length | 1 5/16 in |
Bristle Length | 1 5/16 in |
Details
Abrasive Material | Nylon |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders, Grit 80 |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 6,500 RPM |
Operating Speed - Maximum | 6,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 6 in, Wire Dia. 0.04 in, Bristle Length 1 5/16 in, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443318)
- LACKMOND Wet Polishing Pad, Resin Bonded Hook And Loop Backed, 4 Pad Diameter, 1500 Grit (PD15004)
- FLEX-HONE TOOL BC8M170200CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC8M170200CD)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-3, 3/8 (10607)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66252838781)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443025)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443297)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- PFERD 2-3/4" Crimped Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82243)
- Zoro Select Wire Cup Brushes