Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.020" dia., SS
Mfr # 66254442948
Zoro # G5644541
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 4 in
Product Information
- Brand Zoro Select
- MFR # 66254442948
- Zoro # G5644541
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Stainless Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Max. RPM | 9,000 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 9,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 80 Grit (78072775489)
- 3M Cloth Band, 3 in. Diameter, Grit 80 (7100138156)
- ZORO SELECT Ind Grade Steel Wool, Super Fine, PK16 (2KJK6)
- ZORO SELECT Indl Grade Steel Wool, Extra Fine, PK16 (2KJK7)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass, Max. RPM: 12, 500 (66254443045)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442985)
- ZORO SELECT Cup Brush, Crimped, 2-3/4" dia., Arbor Hole (66252839080)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442956)
- ZORO SELECT Cup Brush, Crimped, 5/8" dia., Shank, PK12 (66252839087)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 3/8"-24 UNF Nut (13256)
- Zoro Select Wire Cup Brushes