Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.020" dia., Carbon Steel
Mfr # 66254443318
Zoro # G4854372
original price:
$9.79
14% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 in
Product Information
- Brand Zoro Select
- MFR # 66254443318
- Zoro # G4854372
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 3/4 in |
Bristle Length | 3/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 14,000 RPM |
Operating Speed - Maximum | 14,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.02 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Dia. Hand Tube Brush - Nylon Fill, 4" Brush Part (89582)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx6)
- FORTUNE PROD AccuSharp KNF Sharpener (001)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 60G, Med, Prpl (66253262581)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442951)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442953)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442950)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442984)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- JAZ USA 3"CrimpedWireCupBrush, w/ProtectiveGuard, .012"Steel, 5/8"-11&M14x2.0 (73900)
- Zoro Select Wire Cup Brushes