Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.020" dia., Carbon Steel
Mfr # 66254443025
Zoro # G5109750
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size M10 x 1.25mm
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 66254443025
- Zoro # G5109750
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Brush Dia. | 2 3/4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 14,000 RPM |
Operating Speed - Maximum | 14,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size M10 x 1.25 mm, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78321 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78321)
- UNITED ABRASIVES/SAIT SAIT 28103 Green Silicon Carbide Bench Wheel (Grade GC60) 6" x 1" x 1", 1-Pack (28103)
- METABO Flap Disc 6" Convex Flap disc P80 CER (626489000)
- NORTON ABRASIVES All Purps Sandpaper 60G (07660768108)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443318)
- ZORO SELECT Cup Brush, Crimped, 5/8" dia., Shank, PK12 (66252839087)
- ZORO SELECT Cup Brush, Arbor Hole Mount, 13/16" L Trim (66252839076)
- ZORO SELECT Crimped Wire Cup Brush, 1-1/8" L Trim (66252839121)
- SUPERIOR STEEL 6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM (S1826)
- Zoro Select Wire Cup Brushes