Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.020" dia., Carbon Steel
Mfr # 66252838781
Zoro # G5179988
original price:
$7.13
8% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size M10 x 1.25mm
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 in
Product Information
- Brand Zoro Select
- MFR # 66252838781
- Zoro # G5179988
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Brush Dia. | 3 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 3/4 in |
Bristle Length | 3/4 in |
Details
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.02 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size M10 x 1.25 mm, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN PROFILE SANDPAPER 80 GT 25/BX (63717217016)
- X1 TOOLS 50 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 200 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P050-QSx200)
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 5/8" dia. (05088)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370200)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838835)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252838812)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443318)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442985)
- PFERD 3-1/2" Knot Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (int.) (82538)
- Zoro Select Wire Cup Brushes