Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.014" dia., Carbon Steel
Mfr # 66254442985
Zoro # G5557881
original price:
$11.95
5% off
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 6 in
Product Information
- Brand Zoro Select
- MFR # 66254442985
- Zoro # G5557881
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 1/4 in |
Bristle Length | 1 1/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 6,500 RPM |
Operating Speed - Maximum | 6,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.014 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076925)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Crimped 1/2"x0.020" (13C005)
- ECONOLINE Abrasive Blast Cabinet (101697WDG-A)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 5/8-11 (66623399220)
- ZORO SELECT Cup Brush, Knotted, 3-1/2" dia., Arbor Hole (66252838813)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442998)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass, Max. RPM: 12, 500 (66254443045)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443297)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442953)
- Zoro Select Wire Cup Brushes