Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.014" dia., Carbon Steel
Mfr # 66254442984
Zoro # G4820081
original price:
$9.98
2% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
Product Information
- Brand Zoro Select
- MFR # 66254442984
- Zoro # G4820081
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 1/4 in |
Bristle Length | 1 1/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 9,000 RPM |
Operating Speed - Maximum | 9,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.014 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1-1/4" X 1" With 1/4" Shank Sanding Drum Nut Lock Type (SD-020016-04NL)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 80g (07Q458)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- METABO Flap Disc 4 1/2" Flapper Plus 80 5/8"-11 T27 Fiberglass (629473000)
- ZORO SELECT Cup Brush, Crimped, 5/8" dia., Shank, PK12 (66252839087)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442955)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount, Brush Dia.: 3 in (66252839075)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 6, 500 RPM (66254443301)
- WESTWARD Miniature Cup Brush, Max. RPM 37,000, PK10 (88416)
- Zoro Select Wire Cup Brushes