Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.012" dia., Brass
Mfr # 66254442995
Zoro # G5602919
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Brass
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 66254442995
- Zoro # G5602919
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 2 3/4 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Shank Length | 1/4 in |
Details
Abrasive Material | Brass |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders, Horizontal Portable Grinders, Straight Shaft Portable Grinders |
Item | Cup Brush |
Max. RPM | 8,500 RPM |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 8,500 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 2 3/4 in, Wire Dia. 0.012 in, Bristle Length 7/8 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- PFERD Round Wire Flue Brush - Double Spiral, 1-1/2" Flue Size (89652)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 3"X3/8" (LEX1972918)
- VSM Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red (284077)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838835)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254442963)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442998)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252838812)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443317)
- JAZ USA TwistKnotWireCupBrush, w/ProtectiveGuard.020"Steel, 5/8"-11&M14x2.0 (72950)
- Zoro Select Wire Cup Brushes