Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Knotted, 2-3/4" dia., Arbor Hole
Mfr # 66252838812
Zoro # G6628951
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 66252838812
- Zoro # G6628951
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 2 3/4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Abrasive Material | Stainless Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Abrasive Shank Type | No Shank |
Item - Cup Brushes | Cup Brush |
Max. RPM | 14,000 RPM |
Item | Cup Brush |
Operating Speed - Maximum | 14,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Series | Gemini |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43557)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843202)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261038660)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount, Brush Dia.: 3 in (66252839075)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442950)
- ZORO SELECT Crimped Wire Cup Brush, 1-3/8" L Trim (66252839105)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442997)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (93432)
- Zoro Select Wire Cup Brushes