Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 9/16 cu. yd., 600lb. Cap, White
Mfr # 36FL26
Zoro # G0092779
original price:
$273.95
15% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Length 44 in
- Overall Width 31 in
- Color White
- Load Capacity 600 lb
Product Information
- Brand Zoro Select
- MFR # 36FL26
- Zoro # G0092779
- UPC # 190735474808
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 44 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 44 in x 31 in x 38 1/2 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 600 lb, Bushel Capacity 12.9 bu, Overall Length 44 in, Overall Height 38 1/2 in, Overall Width 31 in, Overall LxWxH 44 in x 31 in x 38 1/2 in, Color White, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z209, Cubic Yard Capacity 0.59 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-NYN)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 3 in W, Nylon, Yellow (EET3-903-14)
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb (16TM05201S)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb. Cap, White (36FL17)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- ZORO SELECT Cube Truck, 1 cu. yd., 500 lb. Cap, Black (36FK94)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 200 lb. Cap, Gray (36FK87)
- ROYAL BASKET TRUCKS Basket Truck, 8, Blue, Vinyl, 600 lb. (G08-BBX-RVA-3UNN)
- Zoro Select Tilt & Cube Trucks