Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 9/16 cu. yd., 600 lb. Cap, Blue
Mfr # 36FL23
Zoro # G0092806
original price:
$304.06
17% off
new price: $251.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Length 44 in
- Overall Width 31 in
- Color Blue
- Load Capacity 600 lb
Product Information
- Brand Zoro Select
- MFR # 36FL23
- Zoro # G0092806
- UPC # 190735474778
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 44 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 44 in x 31 in x 38 1/2 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 600 lb, Bushel Capacity 12.9 bu, Overall Length 44 in, Overall Height 38 1/2 in, Overall Width 31 in, Overall LxWxH 44 in x 31 in x 38 1/2 in, Color Blue, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z209, Cubic Yard Capacity 0.59 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON CASTERS Hamilton® Ace-Tuf® Wheel 12 x 3.00 - 3/4" Ball Bearing (W-12-AT-3/4)
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- LIFT-ALL Roundsling, Eye & Eye, 11 ft L, 5300 lb Cap (EE60X11)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Blue (N1017261-BLUE-CARDBOARD)
- ZORO SELECT Material Handling Cart, Blue, Recycling (N1017261-BLUE-RECYCLE)
- ZORO SELECT Cube Truck, 1 cu. yd., 300 lb. Cap, Gray (36FK93)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 1200lb. Cap, Black (36FL01)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black (36FK88)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 500lb. Cap, Black (36FK98)
- GLOBAL INDUSTRIAL 8 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354YL)
- Zoro Select Basket & Cube Trucks