Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 9/16 cu. yd., 500lb. Cap, Black
Mfr # 36FK98
Zoro # G0093040
product price: $203.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 44 in
- Overall Width 31 in
- Color Black
- Load Capacity 500 lb
Product Information
- Brand Zoro Select
- MFR # 36FK98
- Zoro # G0093040
- UPC # 190735474532
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 44 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 44 in x 31 in x 37 1/2 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 500 lb, Bushel Capacity 0, Overall Length 45 in, Overall Height 37 1/2 in, Overall Width 32 in, Overall LxWxH 45 x 32 x 37 1/2, Color Black, Container Material MDPE, Includes Diamond Steel Base, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z209, Cubic Yard Capacity 0.59 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Guide Rail/Wearstrip EPP-825, Natural Tivar UHMW Profile, 10 FT (PUHMWPROFILE-EPP-825-10)
- VESTIL MECH SCISSORS CART, HAND CRANK 26X40 1000 LBS CAP (CART-1000-M)
- HAMILTON Duralast Wheel, 8X4 1-15/16Pb (W-840-DL-1-15/16)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 800lb. Cap, Black (36FK91)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (36FL29)
- ZORO SELECT Material Handling Cart, Red, Trash Only (N1017261-RED-TRASH)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Red (N1017261-RED-CARDBOARD)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Yellow (N1017261-YELLOW-CARDBOARD)
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black (36FL03)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G04-YYX-ETA-3UNN)
- Zoro Select Basket & Cube Trucks