Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 6 cu. yd., 800 lb. Cap, Blue
Mfr # 36FL37
Zoro # G0092666
product price: $233.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Overall Length 59 in
- Overall Width 36 in
- Color Blue
- Load Capacity 800 lb
Product Information
- Brand Zoro Select
- MFR # 36FL37
- Zoro # G0092666
- UPC # 190735474914
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 43 1/2 in |
Overall Length | 59 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Overall LxWxH | 59 in x 36 in x 43 1/2 in |
Caster Wheel Dia. | 5 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 800 lb, Bushel Capacity 21.7, Overall Length 60 1/2 in, Overall Height 43 1/2 in, Overall Width 36 in, Overall LxWxH 60 1/2 in x 36 in x 43 1/2 in, Color Blue, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 4VM70, Cubic Yard Capacity 1 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- DAYTON Cable, 0.027 In, L 500 Ft, WLL 25 Lb (2TAJ4)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Chrome (2HDF3)
- LOUISVILLE Utility Tray, Plastic (PK1243)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- ZORO SELECT Material Handling Cart, Orange, Recycling (N1017261-ORANGE-RECYCLE)
- ZORO SELECT Cube Truck, 1 cu. yd., 500 lb. Cap, Black (36FK94)
- ZORO SELECT Cube Truck, 8 cu. yd., 800 lb. Cap, Yellow (36FL39)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Red (N1017261-RED-CARDBOARD)
- ZORO SELECT Material Handling Cart, Red, Trash Only (N1017261-RED-TRASH)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red (412SOBC/RD)
- Zoro Select Basket & Cube Trucks