Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 3/8 cu. yd., 400 lb. Cap, White
Mfr # UT-8 WHITE
Zoro # G7698677
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Overall Height 27 in
- Overall Length 36 1/4 in
- Overall Width 24 1/4 in
- Color White
- Load Capacity 400 lb
Product Information
- Brand Zoro Select
- MFR # UT-8 WHITE
- Zoro # G7698677
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 27 in |
Overall Length | 36 1/4 in |
Overall Width | 24 1/4 in |
Caster Dia. | 3 in |
Caster Wheel Dia. | 3 in |
Caster Mounting Height | 3 3/4 in |
Overall LxWxH | 36 1/4 in x 24 1/4 in x 27 in |
Caster Wheel Width | 1 1/4 in |
Caster Width | 1 1/4 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 7.6 cu ft, Load Capacity 400 lb, Bushel Capacity 8 bu, Overall Length 36 1/4 in, Overall Height 27 in, Overall Width 24 1/4 in, Overall LxWxH 36 1/4 in x 24 1/4 in x 27 in, Color White, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. PBL-8, Cubic Yard Capacity 0.37 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550404)
- WERNER 10 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6210)
- INGERSOLL-RAND Geared Trolley, 4400 lb. (GT020-8-10)
- ULTRATECH Drum Containment System, 53" L (2384)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- ZORO SELECT Cube Truck, 5 cu. yd., 800 lb. Cap, White (36FL36)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600 lb. Cap, Blue (36FL23)
- ZORO SELECT Material Handling Cart, Blue (N1017261-BLUE)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Blue (N1017261-BLUE-CARDBOARD)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- Zoro Select Tilt & Cube Trucks