Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 3/4 cu. yd., 800 lb. Cap, Red
Mfr # 36FL33
Zoro # G0092709
product price: $211.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Overall Height 38 1/2 in
- Overall Length 48 in
- Overall Width 34 in
- Color Red
- Load Capacity 800 lb
Product Information
- Brand Zoro Select
- MFR # 36FL33
- Zoro # G0092709
- UPC # 190735474877
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 38 1/2 in |
Overall Length | 48 in |
Overall Width | 34 in |
Caster Dia. | 5 in |
Overall LxWxH | 48 in x 34 in x 38 1/2 in |
Caster Wheel Dia. | 5 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 20 cu ft, Load Capacity 800 lb, Bushel Capacity 16 bu, Overall Length 48 in, Overall Height 38 1/2 in, Overall Width 34 in, Overall LxWxH 48 in x 34 in x 38 1/2 in, Color Red, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z210, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x1-1/4" Wheel, Thermo Plastic Rubber Wheel, Threaded Stem Caster80 (HD-5250-22-TPR)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, DOS Sling (SF1603G10DOS)
- ERICKSON 2"X15Ft 2500 lb Ratchet Strap Vinyl Coated Hks Bulk Yellow (52100)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- ZORO SELECT Material Handling Cart, Gray (N1017261-GRAY)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black (36FK88)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (36FK92)
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (36FL30)
- ROYAL BASKET TRUCKS Poly Truck, 12 Bu, Black, Wood Base (R12-BKX-PTA-4UNN)
- Zoro Select Basket & Cube Trucks