Shop All Tweezers
Zoro Select
Crucible Tongs, 26 In, Stainless Steel
Mfr # 5ZPV0
Zoro # G8537331
original price:
$162.00
8% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Serrated Tips
- Overall Length 26 in
- Material Stainless Steel
- Material of Construction Stainless steel
- Coating Uncoated
Product Information
- Brand Zoro Select
- MFR # 5ZPV0
- Zoro # G8537331
- Country of Origin United States
- Category Tweezers
Dimensions
Overall Length | 26 in |
Wire Size - Imperial | 1/4 in |
Overall Length - Imperial | 26 in |
Tip Length - Imperial | 13/16 in |
Details
Item | Crucible Tongs |
Features | Serrated Tips |
Material | Stainless Steel |
Material of Construction | Stainless steel |
Coating | Uncoated |
Product Type | Crucible Tongs |
For Use With | Crucibles |
Material Grade | 300 |
Autoclavable | No |
Locking | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Crucible Tongs, Overall Length - Imperial 26 in, Product Type Crucible Tongs, Material Stainless Steel, Material Grade 300, Coating Uncoated, Wire Size - Imperial 1/4 in, Tip Length - Imperial 13/16 in, For Use With Crucibles, Standards Not Applicable, Features Serrated Tips, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/8 in. Drill Chuck (10737)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- KNIPEX 12" Precision internal Circlip Pliers, Plastic Grip (48 21 J41)
- ZORO SELECT Crucible Tongs, 9 In, PTFE Coated SS (5ZPT4)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- ZORO SELECT Julian Tongs, 18 In, Nickel Plated Steel (5ZPV2)
- ZORO SELECT Coated Beaker Tongs, 3 Jaw, Plated Steel (5ZPV6)
- ZORO SELECT Crucible Tongs, 20 In, Nickel Plated Steel (5ZPT9)
- ZORO SELECT Ceramic Sleeves for H-23440, PK2 (5ZPV7)
- CYNAMED Double Action Nut Optical Plier w/ Grip (CYZR-0899)
- Zoro Select Tweezers