Shop All Tweezers
Zoro Select
Crucible Tongs, 18 In, Nickel Plated Steel
Mfr # 5ZPT6
Zoro # G7544695
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Riveted Joint, Serrated Tips
- Overall Length 18 in
- Material Steel
- Material of Construction Nickel Plated Steel
- Coating Nickel Plated
Product Information
- Brand Zoro Select
- MFR # 5ZPT6
- Zoro # G7544695
- Country of Origin United States
- Category Tweezers
Dimensions
Overall Length | 18 in |
Wire Size - Imperial | 1/4 in |
Overall Length - Imperial | 18 in |
Tip Length - Imperial | 13/16 in |
Details
Item | Crucible Tongs |
Features | Riveted Joint, Serrated Tips |
Material | Steel |
Material of Construction | Nickel Plated Steel |
Coating | Nickel Plated |
Product Type | Crucible Tongs |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Locking | No |
Material Grade | C1006/1008 |
For Use With | Crucibles |
Description
Crucible Tongs, Overall Length - Imperial 18 in, Product Type Crucible Tongs, Material Steel, Material Grade C1006/1008, Coating Nickel Plated, Wire Size - Imperial 1/4 in, Tip Length - Imperial 13/16 in, For Use With Crucibles, Standards Not Applicable, Features Riveted Joint, Serrated Tips, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Triple Edge Handsaw With Wood Handle 18" (120245)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (478136)
- MILWAUKEE TOOL Drift Key for One Piece Core Bits (48-20-5497)
- DRILL AMERICA .4660 HSS Straight Shank Chucking Reamer (DWRR.4660)
- ZORO SELECT Coated Beaker Tongs, 3 Jaw, Plated Steel (5ZPV6)
- ZORO SELECT Crucible Tongs, 20 In, Nickel Plated Steel (5ZPT9)
- ZORO SELECT Crucible Tongs, 18 In, Coated SS (5ZPT8)
- ZORO SELECT Julian Tongs, 18 In, Nickel Plated Steel (5ZPV2)
- ZORO SELECT Extra-Long Tongs, 28 In, Stainless Steel (5ZPV1)
- ZORO SELECT Coated Crucible Tongs, 18 In, Plated Steel (5ZPT7)
- AVEN Tweezer, Straight Thick Flat, 4-3/4in.L (18032USA)
- Zoro Select Inspection and Retrieving Tools