Shop All Crowd Control Post & Ropes
Zoro Select
Crowd Control Barrier, 40-1/2inHx102inL
Mfr # 31DW09
Zoro # G3787695
product price: $91.95
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$91.95
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 8 1/2 ft
- Material Steel
- Net Weight 25.1 lb
- Overall Height 40 1/2 in
Product Information
- Brand Zoro Select
- MFR # 31DW09
- Zoro # G3787695
- UPC # 190735461532
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 1/2 ft |
Overall Height | 40 1/2 in |
Pipe Diameter | Frame 1-1/4 in, Vertical Bars 5/8 in |
Overall Width | 20 in |
Frame Diameter | 1.3 in |
Manufacturer Warranty Length | 1 yr |
Bar Diameter | 0.63 in |
Details
Item | Crowd Control Barrier |
Color | Yellow |
Material | Steel |
Net Weight | 25.1 lb |
Type | Steel |
Includes | (2) Flat Removable Feet |
Construction | Welded Steel |
Finish | Powder Coated |
ADA Compliance | No |
Legend | No Legend |
Weight | 25 lb |
Portability | Manual Carry |
Reflectivity | Non-Reflective |
Connecting Option | Interlocking |
Pattern | No Pattern |
Description
Crowd Control Barrier, Color Yellow, Includes (2) Flat Removable Feet, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Powder Coated, Frame Diameter 1.3 in, Bar Diameter 0.63 in, Weight 25 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Polycarb, Gld, 9x14-1/2in (82602-00000)
- HEXARMOR Safety Gloves, PR (4066W-L (9))
- SIGNMISSION OSHA Sign, Sulfuric Acid Wear Goggles Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1586)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104457)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91512-6)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain (30012-P)
- ZORO SELECT Post, Warning, 41 In H, Black/Yellow (33L680)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- ZORO SELECT .75" (#3, 19 mm.) x 50 ft. Black Plastic Chain (00003-50)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Blue Rope (C-Kit-2-PS-FL-1-PVR-BL-PS)
- Zoro Select Crowd Control Post & Ropes