Shop All Hand Saws
This Product is Discontinued
Zoro Select
Crosscut Handsaw 26 In (Discontinued)
Mfr # 15-726
Zoro # G5441390
This Product is Discontinued
Key Features
- Hand Saw Application Wood
- Length 29 in
- Blade Length 26 in
- Teeth per Inch 8
- Blade Material Steel
Product Information
- Brand Zoro Select
- MFR # 15-726
- Zoro # G5441390
- UPC # 076174157260
- Country of Origin United States
- Category Hand Saws
Dimensions
Length | 29 in |
Blade Length | 26 in |
Details
Hand Saw Application | Wood |
Item | Hand Saw |
Teeth per Inch | 8 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Features | Resharpenable |
Number of Pieces | 1 |
Includes | Contoured sturdy plastic handle designed for comfort and control, Handle offers square/miter feature with 45 and 90 Degrees Angles |
Tether Style | Tether Capable |
Hand Saw Product Type | Carpenter Saws |
Handle Style | Contoured |
Material Application | Wood |
Cutting Action | Straight |
Non-Sparking | No |
Handle Color | Black |
Cutting Edge Type | Serrated |
Description
Hand Saw, Blade Length 26 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Serrated, Features Aggressive Multipurpose Saw, Fast Cuts On Push And Pull Strokes, Handle Offers A Square/miter Feature With 45 Degrees And 90 Degrees Angles, Resharpenable, Sturdy Handle Designed For Comfort And Control, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.