Shop All Black Pipe Fittings
Zoro Select
Cross, Galv Malleable Iron, 1/4In.
Mfr # 783YF5
Zoro # G905781445
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Maximum Operating Pressure 300 psi
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 783YF5
- Zoro # G905781445
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Thread Size D | 1/4"-18 |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Thread Size A | 1/4"-18 |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Thread Size B | 1/4"-18 |
Fitting Side C Outside Diameter | 13/16 in |
Fitting Side D Nominal Pipe Size | 1/4 in |
Fitting Thread Size C | 1/4"-18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side D Outside Diameter | 13/16 in |
Overall Length | 1 9/16 in |
Description
Cross, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 224-32999-06 Anode Rod / Alum / (224-32999-)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1818)
- WATER-TITE Pvc Liner, 40Ml, 6x50 ft., Gray (83446)
- ZORO SELECT CPVC Reducing Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Hub (4106-101)
- ZORO SELECT Black Nipple, Seamless, 3/8 x72 (793N85)
- ZORO SELECT 1" Malleable Iron Hex Locknut Class 150 (520-905HC)
- ZORO SELECT Malleable Iron Reducing Tee Class 150 (5P503)
- ZORO SELECT Sanitary Cross, Cast Iron, 4 in, Socket (221862)
- ZORO SELECT 1" Malleable Iron Magnetic Square Head Plug Class 150 (4064021)
- ZORO SELECT 2-1/2" Malleable Iron Union with Brass Seat (4316002866)
- LEGEND VALVE 1/8" BLACK UNION (350-440)
- Zoro Select Fittings