Shop All Stainless Steel Pipe Fittings
Zoro Select
Cross, 304 SS, 1/4"Pipe Size, Class 150
Mfr # ZUSA-PF-8233
Zoro # G500421265
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material Stainless Steel
- Color Silver
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Standards ISO 7-1
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8233
- Zoro # G500421265
- UPC # 193005122522
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side D Nominal Pipe Size | 1/4 in |
Description
Cross, Stainless Steel, 304, Class Class 150, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (464-070)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 40 (585-110)
- T&S BRASS Spray Valve3/8" For - Part# B107 (B107)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, RB (B5161RB)
- ZORO SELECT Cross, 304 SS, 3/8"Pipe Size, Class 150 (ZUSA-PF-8234)
- ZORO SELECT Cross, 304 SS, 1/8"Pipe Size, Class 150 (ZUSA-PF-8232)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017460)
- ZORO SELECT 1" Socket Weld 316 SS Union (2UB75)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034038)
- ZORO SELECT 3/8" FNPT SS Threaded Union (4307002258)
- Zoro Select Stainless Steel Pipe Fittings