Shop All Wire End Brushes
Zoro Select
Crimped Wire End Brush, Shank Size 1/4"
Mfr # 66252839113
Zoro # G2475702
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Trim Length 1"
- Shank Size 1/4"
- Bristle Trim Length 1 in
- Abrasive Shank Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # 66252839113
- Zoro # G2475702
- Country of Origin China
- Category Wire End Brushes
Dimensions
Trim Length | 1" |
Shank Size | 1/4" |
Bristle Trim Length | 1 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.02 in |
Brush Dia. | 1 in |
Overall Length | 3 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Abrasive Material | Carbon Steel |
Item | End Brush |
Item - End Brushes | End Brush |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Max. RPM | 20,000 RPM |
For Use With | Die Grinders, Pencil Grinders |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 3 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO MASONRY GRND DISC 4-1/2"" (DBD045250701C)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (42232)
- BIG HORN Mitchell #50 Cord .070 x 50 Feet (Fine Grit) (19491)
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443030)
- ZORO SELECT End Brush, Crimped, 1/2 dia., 25000 rpm (66252839043)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838878)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839056)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442931)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442935)
- WEILER 1-1/8" Knot Wire End Brush, .014" Stainless Steel Fill (10031)
- Zoro Select Wire End Brushes