Shop All Wire End Brushes
Zoro Select
Crimped Wire End Brush, Shank Size 1/4"
Mfr # 66252838896
Zoro # G2476028
original price:
$5.29
5% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 1"
- Abrasive Shank Size 1/4 in
- Bristle Type Crimped Wire
- Fill Material Stainless Steel
- Max. RPM 22,000 RPM
Product Information
- Brand Zoro Select
- MFR # 66252838896
- Zoro # G2476028
- Country of Origin China
- Category Wire End Brushes
Dimensions
Trim Length | 1" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.005 in |
Shank Size | 1/4" |
Bristle Trim Length | 1 in |
Brush Dia. | 1 in |
Overall Length | 2 3/4 in |
Arbor Hole Size | No Arbor |
Bristle Length | 1 in |
Details
Bristle Type | Crimped Wire |
Fill Material | Stainless Steel |
Max. RPM | 22,000 RPM |
Abrasive Material | Stainless Steel |
Item - End Brushes | End Brush |
Item | End Brush |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders, Die Grinders, Pencil Grinders |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 22,000 RPM |
Series | Gemini |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 1 in, Wire Dia. 0.005 in, Bristle Length 1 in, Grit Not Applicable, Overall Length 2 3/4 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK25 (11-31653)
- GATOR FINISHING SANDBELT 1""X42"" 80G PK3 (3215)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843594)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211682)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443048)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443009)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838886)
- PFERD 3/4" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82986)
- Zoro Select Wire End Brushes