Shop All Wire End Brushes
Zoro Select
Crimped Wire End Brush, 1" L Trim
Mfr # 66252839096
Zoro # G2475687
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 RPM
- Shank Size 1/4"
- Wire Dia. 0.02 in
- Brush Dia. 3 in
- Trim Length 1"
Product Information
- Brand Zoro Select
- MFR # 66252839096
- Zoro # G2475687
- Country of Origin China
- Category Wire End Brushes
Dimensions
Shank Size | 1/4" |
Wire Dia. | 0.02 in |
Brush Dia. | 3 in |
Trim Length | 1" |
Overall Length | 3 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 1 in |
Arbor Hole Size | No Arbor |
Bristle Diameter | 0.02 in |
Bristle Length | 1 in |
Details
Max. RPM | 20,000 RPM |
Item | End Brush |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
Item - End Brushes | End Brush |
For Use With | Die Grinders, Pencil Grinders |
Operating Speed - Maximum | 20,000 RPM |
Series | Gemini |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
End Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- PFERD Deburring Blade BS 1018 - for Hand Deburrer (19512)
- PFERD 1/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41469)
- BIG HORN 50-Pieces 1/8 Inch Shank Diamond Coated Mounted Points - Small (19399)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Bristle Trim Length: 1 1/8 in (66254443056)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839056)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4", Max. RPM: 22, 000 RPM (66252838876)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443049)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838888)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838885)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91224)
- Zoro Select Wire End Brushes