Shop All Wire Cup Brushes
Zoro Select
Crimped Wire Cup Brush, 1-3/8" L Trim
Mfr # 66252839105
Zoro # G2475599
original price:
$7.82
1% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
Product Information
- Brand Zoro Select
- MFR # 66252839105
- Zoro # G2475599
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5 in |
Trim Length | 1-3/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Carbon Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 8,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Series | Gemini |
Operating Speed - Maximum | 8,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 5 in, Wire Dia. 0.014 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 8,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 7 in. x 36Grit, 5/8-11,8600 RPM (98919)
- MARCO 3/8-24 Hex Nut (10L804303)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 80G (73165)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442955)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254442963)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 6, 500 RPM (66254443301)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount (66252838868)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443318)
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12276)
- Zoro Select Wire Cup Brushes