Shop All Screen & Storm Door Chains
Zoro Select
Crash Chain, 30-1/2 In L, Silver
Mfr # 1XMK8
Zoro # G3158705
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 13/32 in
- Length 30 1/2 in
- Color Silver
- Height 1 1/8 in
- Closer Type Heavy Duty
Product Information
- Brand Zoro Select
- MFR # 1XMK8
- Zoro # G3158705
- UPC # 190735034033
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Width | 1 13/32 in |
Length | 30 1/2 in |
Height | 1 1/8 in |
Details
Item | Crash Chain |
Color | Silver |
Closer Type | Heavy Duty |
Hardware | Included |
Finish | Zinc Plated |
Material | Steel |
Projection from Wall | 1 1/8 in |
Door Type | Screen and Storm Door |
Description
Crash Chain, Door Type Screen and Storm Door, Length 30 1/2 in, Width 1 13/32 in, Height 1 1/8 in, Material Steel, Silver, Zinc Plated Finish, Closer Type Heavy Duty, Projection from Wall 1 1/8 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2091W-017K)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1382)
- MAJOR Major: LMB-08 - Lock Mounting Bracket For Adams Rite Style Locks - Aluminum Doors (MJR-LMB-08)
- HICKORY HARDWARE Pull 3 Inch Center to Center (HH076013-VB)
- ZORO SELECT Crash Chain, 25-1/2 In L, Silver (1XMK7)
- ZORO SELECT Crash Chain, 25-1/2 In L, 7/16 In W, Silver (1XMP2)
- ZORO SELECT Crash Chain, 20-1/2 In L, Silver (1XMK6)
- WRIGHT PRODUCTS Panel Clips, Zinc Plated (V832CS)
- KENAURD Kenaurd:**HIGH SECURITY** KIK Cylinder - 26D (Silver) (KHKC01-26D)
- DEFENSEGUARD White Screen Door Hardware Kit (DE835126)
- PRIME-LINE Scrn Dr Gril Alum Dkbrn (PL 15934)
- Zoro Select Screen & Storm Door Chains