Shop All CPVC Pipe Fittings
Zoro Select
CPVC Wye, Schedule 80, 6" Pipe Size, Socket
Mfr # 9870-060
Zoro # G5329895
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Wye
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 6"
Product Information
- Brand Zoro Select
- MFR # 9870-060
- Zoro # G5329895
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Fitting Side B Outside Diameter | 7 1/2 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side C Outside Diameter | 7 1/2 in |
Fitting Side A Nominal Pipe Size | 6 in |
Overall Length | 16 1/2 in |
For Pipe Outside Diameter | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 7 1/2 in |
Description
Wye, CPVC, Schedule 80, For Pipe Schedule 80, 6 in, Female, Socket, 7 1/2 in, 6 in, Female, Socket, 7 1/2 in, 6 in, Female, Socket, 7 1/2 in, Includes Seal No, For Pipe Outside Diameter 6 in, 16 1/2 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 7-1/2" Black Pipe Nipple Sch 40 (0830039202)
- ZORO SELECT 1/8" FNPT 304 SS Coupling (2UA48)
- J.W. WINCO GN882-M12X1.5-MS-M Breather Filter Brass (882-M12X1.5-MS-M)
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black (VS-127-MB)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1" x 1" x 1/2" Pipe Size, Socket x Socket x Socket (9801-130)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 4" Pipe Size, MNPT (9850-040)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Spigot x CTS Hub (4129-012)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, FNPT (9852-020)
- Zoro Select Fittings