Shop All CPVC Pipe Fittings
Zoro Select
CPVC Wye, Schedule 80, 4" Pipe Size, Socket
Mfr # 9870-040
Zoro # G2289165
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Wye
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Wye
Product Information
- Brand Zoro Select
- MFR # 9870-040
- Zoro # G2289165
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Fitting Side B Outside Diameter | 5 3/16 in |
Fitting Side C Outside Diameter | 5 3/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 3/16 in |
Fitting Side C Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 4 in |
Overall Length | 12 15/16 in |
Description
Wye, CPVC, Schedule 80, For Pipe Schedule 80, 4 in, Female, Socket, 5 3/16 in, 4 in, Female, Socket, 5 3/16 in, 4 in, Female, Socket, 5 3/16 in, Includes Seal No, For Pipe Outside Diameter 4 in, 12 15/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- KOHLER Avid Double Robe Hook (97500-CP)
- HYDROMAXX 1"x100Ft Flexible Corrugated Black PVC Split Tubing Wire Loom (BPVCS0100100)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x FNPT (9838-072)
- ZORO SELECT CPVC Flange, Schedule 80, 3/4" Pipe Size, Blind (9853-007)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4101-020)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1" Pipe Size, IPS Spigot x CTS Hub (4140-010)
- ZORO SELECT CPVC Female Connector, Schedule 80, 2" Pipe Size, FNPT x Socket (835-020CBR)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 1" x 1" x 3/4" Pipe Size, CTS Hub (4101-131)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS x CTS Hub (4140-020)
- Zoro Select Fittings