Shop All CPVC Pipe Fittings
Zoro Select
CPVC Van-Stone Flange, Schedule 80, 3/4" Pipe Size, Socket
Mfr # 9854-007
Zoro # G3294654
original price:
$9.99
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zoro Select
- MFR # 9854-007
- Zoro # G3294654
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 3-7/8" |
Pipe Size (Fittings) | 3/4" |
Bolt Circle Diameter | 2 3/4 in |
Bolt Hole Diameter | 9/16 in |
Flange Outside Diameter | 3 7/8 in |
Overall Length | 1 3/16 in |
Nominal Pipe Size | 3/4 in |
Description
Van Stone Flange, Raised, 3/4 in Nominal Pipe Size, Socket, 3 7/8 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 3/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Pin Squeeze Clamp, 1"- 1-1/2" (13MHHM-Q100150)
- SIGNET PVC Clamp-on Saddles, 8 (PV8S080)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-7453)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (829-025)
- ZORO SELECT CPVC Elbow, 45 Degrees , CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4117-010)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9857-375-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, Spigot x Socket (9837-251)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3" x 3" x 2" Pipe Size, Socket x Socket x Socket (9801-338)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (2GKF6)
- ZORO SELECT CPVC Flange, Schedule 80, 1/2" Pipe Size, Socket (9853-005)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2" Pipe Size, FNPT x FNPT (9808-020)
- Zoro Select CPVC Pipe Fittings