Shop All CPVC Pipe Fittings
Zoro Select
CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, FNPT
Mfr # 9855-015
Zoro # G2827255
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 9855-015
- Zoro # G2827255
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 5" |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 5/8 in |
Flange Outside Diameter | 5 in |
Bolt Hole Diameter | 1/2 in |
Bolt Circle Diameter | 3 7/8 in |
Description
Van Stone Flange, Raised, 1 1/2 in Nominal Pipe Size, Female NPT, 5 in Flange Outside Diameter, 3/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 5/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- ZORO SELECT Tubing, 9/32" ID, 3/8In OD, 250 Ft, Yellow (4HHE7)
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (10F323)
- PROPLUS SEAT DISC SNAP-ON FOR AMERICAN STANDARD (191021)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x FNPT Brass (164-313NL)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, Socket x Socket (9817-020)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/8" Pipe Size, FNPT (9830-003)
- ZORO SELECT CPVC Elbow, 90 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT (85755)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/4" Pipe Size, Spigot x FNPT (9838-250)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 2" Pipe Size, Spigot (9878-020BR)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 4" Pipe Size, Socket (9851-040)
- Zoro Select Fittings