Shop All CPVC Pipe Fittings
Zoro Select
CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT
Mfr # 9898-375-020
Zoro # G4721647
original price:
$87.69
5% off
new price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Union
Product Information
- Brand Zoro Select
- MFR # 9898-375-020
- Zoro # G4721647
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 13/16 in |
For Pipe Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 13/16 in |
Overall Length | 2 7/8 in |
Description
Union, CPVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, NPT, 2 13/16 in, 11 1/2, 2 in, Female, NPT, 2 13/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 in, 2 7/8 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 80 (40915)
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (802-007SR)
- WATTS Watts 2-M2 Wash Machine Shut Off Valve (256396)
- ZORO SELECT CPVC Union, Schedule 40, 1/2" Pipe Size, Solvent x Solvent (164-203)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-248)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4106-012)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- GENOVA PRODUCTS Genova Products 50407 0.75 in. CPVC Male Pipe Thread Adapter (149831)
- Zoro Select Fittings